Nalgene® Vacuum Pumps, Hand-Operated, Thermo Scientific
Catalog # 54903-808
Supplier: Thermo Fisher Scientific
Specifications
- Description:Small Pump
- Cat. no.:54903-808
- Supplier No.:6131-0010
Specifications
About this item
These durable pumps easily and quickly attain and hold vacuum of 635Torr (25" Hg)
Smaller size has a pumping rate of 15mL/stroke and 3psi positive pressure at the exhaust port. Larger sizes have 36mL/stroke and 7psi positive pressure at the exhaust port. Units have a removable safety cover on exhaust port. They feature an adjustable vacuum release with trigger which works without disconnecting pump from the line. Lightweight and self-lubricating.
Ordering information: Supplied with two-feet of NALGENE® 8000 clear plastic tubing.
Customers Who Bought This Also Bought