SP Bel-Art Tall Form Graduated Pitchers, Polypropylene, Bel-Art Products, a part of SP
Catalog # 53600-221
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ext.Ø:124 mm (47/8") Bottom; 162 mm (63/8") Top
- Graduation Interval:50 ml
- Capacity:3000 ml (101 oz.)
- Height:266 mm (103/4")
- Cat. no.:53600-221
- Supplier No.:289930000
Specifications
About this item
Available in a large selection of sizes, these pitchers are ideal for general laboratory use and offer well designed spouts and large open handles for easy stacking.
- Use with wet or dry ingredients
- Chemical resistant and shatterproof
- Translucent polypropylene construction
- Heat resistant to 121 ºC (250 ºF); steam autoclavable
Metric gradations molded on outside wall.
Customers Who Bought This Also Bought