Nalgene® Pipette Washer-Rinsers, Thermo Scientific
# de catalogue 53595-020
Fournisseur: Thermo Fisher Scientific
Spécifications
- For:Pipettes up to 40.6 cm (16") length
- Cat. no.:53595-020
- Overall Height:77.5 cm (30½")
- Supplier No.:5245-0040
Spécifications
A propos de cet article
One-piece, high-density polyethylene washer-rinser is leakproof.
Water inlet at the top prevents back-siphoning of contaminated water. Operates at wide range of cycling speeds, with water input from 1.5 to 12 L per minute.
Ordering information: Includes inlet and outlet tubing ready for immediate installation. Compatible pipette basket is available separately (see Accessories tab below).
Customers Who Bought This Also Bought