Order Entry
ContactUsLinkComponent
MulTI* MiniFlex* Pipet Tips
Mµlti™ MiniFlex™ Pipette Tips, Sorenson BioScience
# de catalogue 53550-432
Fournisseur:  Sorenson Bioscience
Mµlti™ MiniFlex™ Pipette Tips, Sorenson BioScience
# de catalogue 53550-432
Fournisseur:  Sorenson Bioscience

Spécifications

  • Volume:
    0.1 - 10 µl
  • Tip Style:
    Flat-Ended, O.D. 0.37 mm
  • Supplier No.:
    15120

Spécifications

A propos de cet article

Tips feature an elongated, flexible, ultra-thin microcapillary that is ideal for nucleic acid sequencing and protein separation.

  • A 2 µl graduation permits easy volume QuikCheck
  • Round-ended tip is ideal for SDS-PAGE gels

Flat-ended tip is specially designed for use in 0.4 and 0.2 mm sequencing gels. Tips have a unique universal sealing ring for use with most popular brand research-grade pipettors that deliver volumes from 0.1 to 10 µl.

Certifications: Certified RNase- and DNase-free.
Ordering information: Supplied in polypropylene MµltiRacks of 200 tips.
Customers Who Bought This Also Bought