VWR® Disposable Micropipettes
# de catalogue 53432-706
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Capacity:5 µl
- Color:White
- Cat. no.:53432-706
Spécifications
A propos de cet article
Borosilicate glass micropipettes are made to exacting specifications and are calibrated to contain with permanent fill lines.
- Color-coded
- Borosilicate glass fabrication
- Sizes from 5 to 100 µl
- Permanent fill lines
The 44.7 µl size is treated with the anticoagulant heparin for clinical applications.
Each canister is marked with bold size designations for quick identification in the laboratory.
Ordering information: This item is packed in easy dispensing canisters of 250 micropipettes and one 38.1 cm (15") aspirator tube.
Customers Who Bought This Also Bought