Pure™ 10 Pipette Tips, Molecular BioProducts
# de catalogue 53225-662
Fournisseur: Thermo Scientific
Spécifications
- Length:3.14 cm (1.236")
- Volume:0.1 - 10 µl
- Supplier No.:3502
Spécifications
A propos de cet article
These pipette tips are ideal for low volume pipetting.
- Sterile tips are certified RNase-, DNase-, DNA-, and pyrogen-free
- Nonsterile tips are autoclavable
The MicroPoint* design increases precision when working with low volume samples as the tip profile is nearly 50% smaller than standard blunt-end tips and much more narrow than beveled-end tips. Tips are ideal for a wide variety of applications and are compatible with Pipetman*, Nichiryo*, Biohit*, Finnpipette*, Rainin*, and Transferpette* pipettors.
Ordering information: Tips 53225-664 and -662 are packaged 96 per tray, 10 trays per pack. Tips 53225-660 are bulk packaged.
Customers Who Bought This Also Bought