Nalgene® Dropper Pipette, Low-Density Polyethylene, Thermo Scientific
Catalog # 52950-206
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:1.6 ml
- Length:68 mm
- Cat. no.:52950-206
- Supplier No.:6219-0068
- Drops per mL:30 - 35
Specifications
About this item
Molded in one piece construction.
- Chemically compatible with most acids, bases and alcohols
- Nonwetting tapered tip delivers 30 to 35 drops per ml
- Visible liquid level
The dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical.
Tube length: 68 mm
Frequently Bought Together