VWR® Micro Cover Glasses, Round, No. 1
# de catalogue 48380-080
Fournisseur: VWR International
Spécifications
- Ø:25 mm
- Numbering:#1
- Description:Cover glasses, round
- Cat. no.:48380-080
Spécifications
A propos de cet article
These cover glasses offer maximum clarity, superior corrosion resistance, and uniform thickness and size.
- Circular. No. 1 micro cover glasses have a thickness of 0.13 to 0.17mm
They are free of striae and oily film.
Ordering information: Packaged 1 oz. per plastic box.
Customers Who Bought This Also Bought