Minigrip® Red Line™ Reclosable Zip Bags
# de catalogue 46620-001
Fournisseur: Minigrip
Spécifications
- W×L:4×6"
- Description:Clear bags
- Thickness:2 mil
- Cat. no.:46620-001
- Supplier No.:MGRL2P0406
Spécifications
A propos de cet article
Re-closable low-density polyethylene bags provide easy-to-use, convenient packaging for all types of applications.
- These are available with hang holes for ease in displaying items
- Bags now feature a new double zipper closure for added security on bags 10" high or larger
Bags protect contents from dust, moisture, and other contaminants, and feature side seals to prevent splitting. They create an effective barrier without using much material or adding a significant amount of weight to the product. Bags are available with a white writing stripe to identify contents quickly. Bags accept most ink pens, labels, and hot stamps.
Ordering information: For additional sizes, please contact your Avantor sales representative.
Packaging: Most sizes are packed in DispenserBag® convenience packaging.
Customers Who Bought This Also Bought