Multipurpose Trays, Chemical-Resistant, MFG Tray
# de catalogue 46600-542
Fournisseur: Molded Fiber Glass Tray
Spécifications
- Dimensions:13.25 x 10.6 x 1"
- Color:White
- Description:Multipurpose Trays, Chemical-Resistant
- pH range:3.0 to 12.0
- Temperature range:–51 to 121°C (–60 to 250°F), up to 300°F intermittently
- Cat. no.:46600-542
- Supplier No.:3034031537
Spécifications
A propos de cet article
MFG Tray conveyor and assembly trays feature a low-profile design and radial edges to readily accommodate conveyor transport and assembly operations in a wide variety of applications
Trays are designed for component assembly and for compatability with conveyors or cart transport systems.
Ordering Information: Trays are supplied in a carton of 12.
Four distinct corner profiles are available to integrate with rack systems and conveyors, or for nesting or stacking capabilities. Their dimensional stability and light weight ensure easy transporting and handling.
Customers Who Bought This Also Bought