VWR® Analytical Funnels
# de catalogue 414004-280
Fournisseur: VWR International
Spécifications
- Temperature range:0 to 135°C (32 to 275°F)
- Cat. no.:414004-280
- Top I.D.:160 mm
- Stem O.D.:14 mm
- Overall Height:278 mm
- Stem Length:154 mm
Spécifications
A propos de cet article
Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
- External ribbing prevents air lock
- Autoclavable
- Polypropylene fabrication
Resistant to most chemicals, except strong oxidizing agents.
Customers Who Bought This Also Bought