VWR® Wash Bottles
# de catalogue 414004-227
Fournisseur: VWR International
Spécifications
- Cap Size:38 - 430 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:414004-227
Spécifications
A propos de cet article
LDPE wash bottle features a polypropylene screw cap and stem that are molded into a one-piece unit for leakproof operation.
- LDPE construction
- Provided with a polypropylene screw cap
- Leakproof operation
Dispensing tube produces a fine stream, but can be cut for a coarser flow.
Customers Who Bought This Also Bought