VWR® Large Wide Mouth Sample Bottle, HDPE
# de catalogue 414004-205
Fournisseur: VWR International
Spécifications
- Capacity:2 L (67.6 oz.)
- Cat. no.:414004-205
- Diameter ×H:11.9 x 24 cm (411/16 x 915/32")
Spécifications
A propos de cet article
Leakproof bottles are ideal for dry chemicals, specimen collecting, and water sampling.
- Leakproof
- Easy-to-grip integrated handle
- HDPE construction
They can be stored in a freezer to −100 °C (−148 °F). The 4 L (1 gal.) bottles feature an integrated handle for better grip, greater safety, and pouring convenience.
Ordering information: Size 100-415 polypropylene screw caps included.
Customers Who Bought This Also Bought