VWR® Laboratory Narrow Mouth Bottles, PP
414004-183
- Cap Size:38-430
- Capacity:1 L (33.8 oz.)
- Cat. no.:414004-183
Specimen bottles are for general laboratory use, especially where sterilization is necessary.
- Clear polypropylene construction
- Screw enclosure included
- Excellent chemical resistance
- Can be stored in freezer to −40 °C (−40 °F)
- Can be autoclaved with or without contents
Bottles are translucent and provide better clarity than polyethylene bottles
Note: Before autoclaving, set closure on top of container without engaging threads.
: Polypropylene screw closure included.
Frequently Bought Together