VWR® Laboratory Bottles, HDPE
# de catalogue 414004-153
Fournisseur: VWR International
Spécifications
- Cap Size:20-415
- Capacity:15 ml (0.5 oz.)
- Description:Narrow mouth bottles
Spécifications
A propos de cet article
Translucent, rigid bottles are for general laboratory use and for storing, shipping, and packing liquids.
- Durable for long-term use
- High-density polyethylene construction
- Translucent siding
Can be stored in freezer to −100 °C (−148 °F). Excellent chemical resistance to most acids, bases, and alcohols. Can be used with most corrosives.
Delivery: Polypropylene screw closure included.
Customers Who Bought This Also Bought