Spécifications
- Description:Semi-Micro
- Cat. no.:414004-068
- Cover Type:Flat lid
- Sample Volume:1.4 ml
- Pathlength:10 mm
- External Dimensions:12.5W x 12.5L x 45H mm
- Internal Dimensions:4W x 10L mm
Spécifications
A propos de cet article
Manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.
- Far UV quartz
- Wavelength range of 170–2700 nm
- Matched sets available
- Fully heat-fused construction
Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows
In semi-micro cells, the walls parallel to the light path are thickened, decreasing the sample chamber width to 4mm. Sub-micro cells have a Z dimension that must be matched between the cell and the instrument to be used.
Three cover types are available: flat lid, stopper, and screw cap. Flat lids and stoppers are made of polytetrafluoroethylene (PTFE). Stoppered cells feature a block fused to the top of the cell with a ground hole for the stopper, providing a more suitable seal for volatile liquids. Cells with screw caps can be used under anaerobic conditions and offer an air-tight fit. Cell 414004-054 features a closed-top polymer screw cap with a silicone rubber gasket. Cell 414004-055 features an open-top polymer screw cap with a silicone rubber septum.
Note: Not recommended for use with ultrasonic cleaning.