VWR® Spectrosil Spectrophotometer Cells
Product Details & Documents
Manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.
- Far UV quartz
- Wavelength range of 170–2700 nm
- Matched sets available
- Fully heat-fused construction
Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows
In semi-micro cells, the walls parallel to the light path are thickened, decreasing the sample chamber width to 4mm. Sub-micro cells have a Z dimension that must be matched between the cell and the instrument to be used.
Three cover types are available: flat lid, stopper, and screw cap. Flat lids and stoppers are made of polytetrafluoroethylene (PTFE). Stoppered cells feature a block fused to the top of the cell with a ground hole for the stopper, providing a more suitable seal for volatile liquids. Cells with screw caps can be used under anaerobic conditions and offer an air-tight fit. Cell 414004-054 features a closed-top polymer screw cap with a silicone rubber gasket. Cell 414004-055 features an open-top polymer screw cap with a silicone rubber septum.
Note: Not recommended for use with ultrasonic cleaning.
Ordering information: For Spectrosil cells for use in fluorometers, see 414004-064 series. Packs of two cells are matched sets.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Désignation:Standard Rectangular
- Cover Type:Flat lid
- Sample Volume:3.5 ml
- Pathlength:10 mm
- External Dimensions:W×L×H 12.5×12.5×45 mm
- Internal Dimensions:W×L 10×10 mm
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



