Spécifications
- Dimensions:142L×142W×55H mm (59/16×59/16×21/6")
- Color:Assorted
- Description:VWR® Microtube Storage Box
- Cat. no.:40000-332
Spécifications
A propos de cet article
These durable, polypropylene boxes maintain their integrity under harsh freezer conditions and will not absorb water or degrade like cardboard storage boxes.
Racks for the chest freezers store up to nine boxes. Racks for the upright freezers store up to eight boxes.
- Racks for the chest freezers store up to nine boxes
- Racks for the upright freezers store up to eight boxes
- Each box holds one hundred 1.5 mL or 2.0 mL tubes
- Aailable in seven colors (with clear lids)
- Autoclavable to 121 °C (249.8 °F)
- Temperature Range: –80 to 121 °C (–112 to 249.8 °F)
These durable, polypropylene boxes maintain their integrity under harsh freezer conditions and will not absorb water or degrade like cardboard storage boxes. A three-point hinge and positive catch provide quick access to samples and keep them secure when box is closed. Boxes are available in seven colors. An alphanumeric grid on the lid aids in sample identification. Autoclavable to 121°C (249.8°F).
A three-point hinge and positive catch provide quick access to samples and keep them secure when box is closed. Alphanumeric indexing is printed inside the boxes which aids in sample identification.