Qualitative Filter Paper, Grade 610, Ahlstrom
# de catalogue 38005-104
Fournisseur: Ahlstrom
Spécifications
- Ø:12.5 cm
- Flow rate:Slow
- Retention:1.5 µm
- Load capacity:Medium
- Cat. no.:38005-104
- Supplier No.:6100-1250
Spécifications
A propos de cet article
Ahlstrom Grade 610 is a slow flowing filter designed to retain fine particles.
It is widely used for water analysis, biological products and clarifying cloudy suspensions. This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought