Nalgene® Pipette Jars, Thermo Scientific
# de catalogue 36322-100
Fournisseur: Thermo Fisher Scientific
Spécifications
- Dimensions:16.5Dia. x 68.6H cm (61/2 x 27")
- For:Pipettes up to 40.6 cm (16") length
- Cat. no.:36322-100
- Supplier No.:5242-0050
Spécifications
A propos de cet article
Cross-linked high-density polyethylene pipette jars are ideal for soaking and washing pipettes and glassware, and as large general-purpose containers
Caution: Concentrated sulfuric acid will cause jar to fail. When using sulfuric acid dichromate compound, the acid concentration must be 60% or less. See label on jar. Do not mix sulfuric acid dichromate compound in jar. Keep jar on drain board, in sink, or in container large enough to contain contents in case of leakage.
Tough, stiff, seamless jars resist stress-cracking. All sizes have flanged base for added stability. Breakage is sharply reduced and accidents avoided.
Ordering information: Supplied with dust covers. Place pipettes in the corresponding Nalgene pipette basket (53596-021 series; sold separately) for easy submersion in and retrieval from the jar.
Customers Who Bought This Also Bought