Nalgene® Polypropylene Straight-Sided Jars, Thermo Scientific
Catalog # 36319-660
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:120 mm
- Capacity:500 ml (16.9 oz.)
- Color:Translucent
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:36319-660
- Supplier No.:2118-0016
Specifications
About this item
For storing and collecting lab supplies and specimens
Suitable for food and beverage use. Meets requirements of CFR21, Part 177.1520 section of Food Additives Amendment of Federal Food and Drug Act.
Translucent with excellent chemical resistance. With natural polypropylene linerless closures. Jars of 125mL and 250mL sizes fit blenders with mason jar threads. Remove closure before autoclaving, or set on top of jar at an angle without engaging threads. Repeatedly autoclavable.
Customers Who Bought This Also Bought