Nalgene® Polypropylene Straight-Sided Jars, Thermo Scientific
# de catalogue 36319-501
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:38 mm
- Capacity:15 ml (0.5 oz.)
- Color:Translucent
- Cat. no.:36319-501
- Supplier No.:2118-9050
Spécifications
A propos de cet article
For storing and collecting lab supplies and specimens
Suitable for food and beverage use. Meets requirements of CFR21, Part 177.1520 section of Food Additives Amendment of Federal Food and Drug Act.
Translucent with excellent chemical resistance. With natural polypropylene linerless closures. Jars of 125mL and 250mL sizes fit blenders with mason jar threads. Remove closure before autoclaving, or set on top of jar at an angle without engaging threads. Repeatedly autoclavable.
Customers Who Bought This Also Bought