Spécifications
- Temperature range:–18 to 93°C (0 to 199.9°F)
- Description:Hygrometer/Thermometer
- Model:35519-050
- Temperature accuracy:±1°C (±1.8°F) from 0 to 40°C (32 to 104°F); ±2°C (±3.6°F) at ends of range
- Temperature resolution:0.1°
- Humidity range:10 to 95% RH
- Humidity resolution:0.1%
- Humidity accuracy:±2% RH; ±4% RH at ends of range
- Dimensions:18.1L x 7W x 3.2D cm (71/8 x 23/4 x 11/4")
- Probe:21.6L x 1.8dia. cm (81/2 x 27/32")
- Response time:30 seconds
- Weight:303 g (10.7 oz.)
- Cat. no.:35519-050
Spécifications
À propos de cet article
Units take measurements across a wide humidity range and simultaneously display humidity and temperature.
- Traceable®
- Read in °F and °C
Memory switches display minimum and maximum readings of humidity and temperature over any time period
Miniature probe can be placed virtually anywhere. Units incorporate fast response solid-state sensors. Monitor humidity with a resistive polymer sensor and temperature with a thermistor sensor. Feature a 2.9 cm (11/8") high LCD display that updates every second. Display temperature in °F or °C. Run continuously for 100 hours on one battery. Equipped with an RS-232 serial output socket for sending data to a computer. Unit 33500-098 features dew point display and a programmable audible alarm.
The hold button freezes the display to capture readings.