Order Entry
ContactUsLinkComponent
VWR* Specific Gravity Hydrometers
VWR® ASTM Precision Specific Gravity Hydrometers with Individual Calibration Report, Traceable to NIST
# de catalogue 35123-348
Fournisseur:  VWR International
VWR* Specific Gravity Hydrometers
VWR® ASTM Precision Specific Gravity Hydrometers with Individual Calibration Report, Traceable to NIST
# de catalogue 35123-348
Fournisseur:  VWR International

Spécifications

  • Accuracy:
    0.0005 SP.GR.
  • Length:
    330 mm
  • Description:
    Specific Gravity Hydrometers
  • Cat. no.:
    35123-348
  • Divisions:
    0.0005
  • ASTM No.:
    84H-FC
  • Specific Gravity Points Certified:
    0.755, 0.775, 0.795
  • Range:
    SG 0.750/0.800

Spécifications

A propos de cet article

Available in a variety of individually calibrated models measuring specific gravity of petroleum products and heavy liquids in various ranges from 0.650 to 1.500, in accordance with the American Society of Testing Materials (ASTM) E100 standards

Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB. Temperature of standardization 60F/60F.

  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Calibrated traceable to NIST standards at three specific gravity points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
  • Made in the USA

Available in a variety of individually calibrated models measuring specific gravity of petroleum products and heavy liquids in various ranges from 0.650 to 1.500, in accordance with the American Society of Testing Materials (ASTM) E100 standards

Calibrated and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in our ISO 14001:2004 Environmental Management System registered facility.

Certifications: Traceable to NIST.
Packaging: Packaged in a recyclable deluxe storage box.
Caution: Note: ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Customers Who Bought This Also Bought