Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Hemispherical Mantles, Series O, Glas-Col® | Avantor

Hemispherical Mantles, Series O, Glas-Col®

115 V, 60 Hz, 180 W, 250 ml, 83 mm (3¼"), 12.1 x 6.7 cm (43/4 x 25/8"), 0.41 kg (0.9 lbs.)
Catalog # 33787-108
Supplier:   Glas-Col
Fournisseur #:  100AO402
Hemispherical Mantles, Series O, Glas-Col®
Catalog # 33787-108
Supplier:  Glas-Col
Hemispherical Mantles, Series O, Glas-Col®
Hemispherical Mantles, Series O, Glas-Col®

115 V, 60 Hz, 180 W, 250 ml, 83 mm (3¼"), 12.1 x 6.7 cm (43/4 x 25/8"), 0.41 kg (0.9 lbs.)

Price
$628.46
Log in pour la disponibilité
Each
Product Details & Documents

These hemispherical-style mantles cover only the bottom half of the flask, allowing full view of contents

Constructed of flexible fabrics for effective heating and protection of glass vessels. Choose from glass fabric exterior or silicone-impregnated glass fabric exterior. Mantles accommodate single and multi-neck flasks and adapt easily to unusual shapes. Withstand 450°C (840°F) internal operating temperature.

Ordering information: The use of an extension support is required (see 33793-018 series). Mantles include a separable 1.2m (4') long two-wire cord and locking connector. Mantles 33787-130, -132, -134, and -136 include a separable 1.2m (4') long three-wire cord with locking connector and grounding plate to ground the cord.

Spécifications
  • O.D.×H:
    12.1 x 6.7 cm (43/4 x 25/8")
  • Electrical:
    115 V, 60 Hz, 180 W
  • For Flask Size:
    250 ml
  • Weight:
    0.41 kg (0.9 lbs.)
  • Maximum Flask Diameter:
    83 mm (3¼")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.