To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Translucent
- Glove size:L
- Length:30.5 cm (12")
- Thickness:1.2 mil
- Cat. no.:32915-268
Spécifications
A propos de cet article
Use these gloves for excellent hand and product protection in virtually any type of laboratory, food handling, industrial safety, veterinary, electronics, painting, printing, or photography environment.
- Ultra soft and pliable
- Tough, waterproof construction
- Resistant to most chemicals and detergents
- Extra-long cuffs provide added protection
- Convenient pull-out box dispenser
- Ambidextrous, embossed finish
Soft, virgin polyethylene gloves are so pliable you can handle even small laboratory apparatus with ease. Resistant to most chemicals or detergents. Ambidextrous. Embossed finish.