Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Green
- Glove size:10
- Length:33 cm (13")
- Powdered/Powder-free:Powder-free
- Description:Unlined
- Disposable / reusable:Disposable
- Thickness:15 mil
- Cat. no.:32892-035
- Supplier No.:727-10
Spécifications
A propos de cet article
Hand and product protection for food processing, manufacturing, electronics, machine work, pharmaceutical, and laboratory applications.
Nitri-Solve® gloves are powder-free and have a case-hardened finish to enhance chemical and abrasion resistance. Easy donning and removal. Nonslip wet grip for safety. Hand-specific design with straight cuff for comfort. Choose from flock-lined and unlined styles in various lengths and thicknesses. Color: aqua-green.
Hand and product protection for food processing, manufacturing, electronics, machine work, pharmaceutical, and laboratory applications.
Nitri-Solve® gloves are powder-free and have a case-hardened finish to enhance chemical and abrasion resistance. Easy donning and removal. Nonslip wet grip for safety. Hand-specific design with straight cuff for comfort. Choose from flock-lined and unlined styles in various lengths and thicknesses. Color: aqua-green.
Resist a broad range of chemicals where protection from intermittent contact or splash is needed. Resist abrasion, cuts, punctures, and snags.