PYREX® Erlenmeyer Flasks, Wide Mouth, Corning
# de catalogue 32645-038
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:6000 ml
- O.D.:235 mm (91/4")
- Environmentally Preferable:Low Manufacturing Impact
- Height:395 mm (155/9")
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:32645-038
- Thread:GL45
- Supplier No.:4995-6L
Spécifications
A propos de cet article
Flasks made of PYREX® borosilicate glass, graduated.
- Used as a vented culture flask when optional membrane cap is used
- Convenient single size plug-seal cap
- One-piece autoclavable orange polypropylene plug seal caps and drip-free pouring rings
For preparing and storing nutrient media and to use for larger volume serological pipets and ideal for use as a shaker flask.
Customers Who Bought This Also Bought