Flexible Funnels, Hutzler Manufacturing
# de catalogue 30251-087
Fournisseur: Hutzler Manufacturing
Spécifications
- Material:Polyethylene
- Cat. no.:30251-087
- Top I.D.:127 mm
- Stem O.D.:13 mm
- Stem Length:46.7 mm
- Supplier No.:816-PE
Spécifications
A propos de cet article
Thin, flexible
Ribbed to permit air to escape as fluid flows in. Color: Translucent white. 30251-101 has wide neck for larger diameter containers.
Customers Who Bought This Also Bought