Nalgene® Heavy-Duty Funnels, Thermo Scientific
Catalog # 30250-062
Supplier: Thermo Fisher Scientific
Specifications
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:30250-062
- Stem O.D.:12 mm
- Stem Length:34 mm
- Top I.D.:101 mm
- Supplier No.:4260-0040
Specifications
About this item
Funnels are completely molded, unbreakable and with vent-ribs for even flow
The largest size is molded of high-density linear polyethylene (HDPE). Other sizes are low density polyethylene (LDPE).
Customers Who Bought This Also Bought