PYREX® Erlenmeyer flasks, Wide Neck, Heavy-Duty Rim, Corning
Catalog # 29140-089
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Graduation Interval:50 ml
- Graduation Range:250 - 1000 ml
- Capacity:1000 ml
- Description:Pyrex® wide-mouth erlenmeyer flask
- Cat. no.:29140-089
- Stopper No.:11
- Supplier No.:5100-1L
Specifications
About this item
Heavy-duty rim flasks are especially recommended for use as titration flasks.
- White enamel graduation to show the approximate capacity
- With extra large marking spot
- Good thermal and chemical resistance
Designed for long life and maximum safety, these flasks have a wide mouth, as indicated by stopper openings.
Frequently Bought Together