Nalgene® Filter Units, 115 ml, Sterile, Thermo Scientific
# de catalogue 28199-030
Fournisseur: Thermo Fisher Scientific
Spécifications
- Pore size:0.20 µm
- Cat. no.:28199-030
- Receiver Capacity:115 ml
- Membrane Diameter:50 mm
- Membrane:CN
- Supplier No.:121-0020
Spécifications
A propos de cet article
Complete filter units.
- Choose from CN, aPES, PES, or SFCA membranes
- Use 0.2 µm pore size for sterile filtration and 0.45 µm pore size for clarification and particle removal
Note: For research use only. Not for in vitro diagnosis or parenterals.
Presterilized, individually packaged one-piece vacuum filter units with 115 ml capacity are ideal for easy, economical filtration of 50 to 115 ml of aqueous fluids. Upper and lower chambers with graduations do not separate; simply remove vacuum hose after filtration and pour filtered media out. Catalog number, membrane, pore size, lot number and expiration date are printed on upper chamber of each filter unit.
Customers Who Bought This Also Bought