Nalgene® Syringe/In-Line Filters, PTFE, 50 mm, Thermo Scientific
# de catalogue 28160-810
Fournisseur: Thermo Fisher Scientific
Spécifications
- Pore size:0.2 µm
- Cat. no.:28160-810
- Supplier No.:DS0222-0020
Spécifications
A propos de cet article
For filtration of air, gases, and aggressive chemicals, including acids and non-aqueous solvents.
Helps meet OSHA standard 29 CFR Part 1910.1030 for use as protection against bloodborne pathogens. Useful for benchtop fermentors, in-line gas filtration for sterile air or CO₂, and protection of vacuum pumps from damage by aqueous solution. Diameter: 50 mm. Filter area: 20 cm². Sample volume size from 200 ml to 5 L. Polypropylene housing. Stepped hose inlet/outlet barbs accept 6 to 9mm (¼ to ¾") int.Ø. tubing. Nonsterile. Autoclavable.
Customers Who Bought This Also Bought