VWR® Disposable Aluminum Smooth-Wall Weighing Dishes
# de catalogue 25433-030
Fournisseur: VWR International
Spécifications
- Capacity:140 ml
- Cat. no.:25433-030
- I.D.×D:10.2×1.8 cm (4×¾")
Spécifications
A propos de cet article
These smooth-wall, flat-bottom dishes are ideal for general-purpose weighing, dispensing, storing, sampling, and testing applications.
- Ideal for general-purpose applications
- Contoured design
- Disposable
- Aluminum construction
Contoured to facilitate stacking, weighing, and dispensing.
Customers Who Bought This Also Bought