VWR® Disposable Aluminum Weighing Dishes
# de catalogue 25433-016
Fournisseur: VWR International
Spécifications
- Capacity:20 ml
- Cat. no.:25433-016
- I.D.×D:4.4×1.3 cm (1¾×½")
Spécifications
A propos de cet article
Ideal for weighing, sampling, dispensing, storage, food processing, evaporating or general laboratory use.
- Made of light-gauge aluminum
- Stackable
- Contaminant-free
- Petroleum-free
Pans feature a flanged edge with curled lip and are contaminate- and petroleum-free.
Customers Who Bought This Also Bought