Nalgene® Graduated Cylinders, PMP, Thermo Scientific
# de catalogue 24780-120
Fournisseur: Thermo Fisher Scientific
Spécifications
- Capacity:500 ml
- Graduation Interval:5 ml
- Form:Tall
- Cat. no.:24780-120
- Tolerance:±5 ml
- Supplier No.:3663-0500
Spécifications
A propos de cet article
Graduated cylinders are suitable for food and beverage use.
- Calibrated to contain/deliver
- Perfect transparency
- Remarkable heat resistance
- Excellent chemical resistance
- Shatter-proof
- Withstands continuous usage at 350°F
Molded-in graduation lines on the back of the cylinders ensure easier, more accurate fluid level readings. Large blue base resists tipping and is molded of superior strength polypropylene that resists cracking, chipping, and breakage.
Certifications: Cylinders meet ASTM Class B E1272 and ISO Standard 6706. Polymethylpentene resin meets requirements of CFR 21, Part 177.1520 section of Food Activities Amendment of Federal Food and Drug Act.
Customers Who Bought This Also Bought