Nalgene® Graduated Cylinders, Polypropylene, Thermo Scientific
Catalog # 24776-100
Supplier: Thermo Fisher Scientific
Specifications
- Graduation Interval:2 ml
- Capacity:250 ml
- Environmentally Preferable:Low Manufacturing Impact,Product Transparency and Disclosure
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603), ACT label
- Form:Tall
- Cat. no.:24776-100
- Tolerance:±2.0 ml
- Supplier No.:3662-0250
Specifications
About this item
Graduated cylinders are suitable for food and beverage use.
- Excellent chemical resistance
- Made with permanent molded graduations (black on 1000mL and smaller sizes)
- No meniscus
- Blue polypropylene base is octagonal to prevent rolling and tipping
- Autoclaving may alter accuracy
Certifications: Cylinders meet accuracy requirements of ASTM Class B E1272 and ISO Standard 6706. Polypropylene resin meets requirements of CFR 21, Part 1787.1520 section of Food Additives Amendment of Federal Food and Drug Act.
Customers Who Bought This Also Bought