Nylon Bristle and Zinc Plated Handle Steel Applicator Brush, Gordon Brush®
# de catalogue 22940-714
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Nylon
- Handle Material:Steel, zinc plated
- Description:Applicator Brush
- Brush Head Width:1/2"
- Cat. no.:22940-714
- Handle Length:41/2"
- Handle Diameter:3/8"
- Supplier No.:1010NG-12
- Brush Head Length:1/2"
- Bristle Diameter:0.010"
- Trim Length:³⁄₁₆" tapered, ¼" flat
Spécifications
A propos de cet article
Fibers are mechanically clamped into the handle for maximum fiber retention so that no adhesives can leach out and contaminate surfaces being cleaned.
- Two sides with two end styles (tapered and flat) to fit your needs
Handle material for the 1010 series is zinc plated steel.
Customers Who Bought This Also Bought