Carbon Steel Bristle and Flat Wood Handle Heavy Duty Scratch Brush with Scraper, Gordon Brush®
# de catalogue 22940-612
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Carbon steel
- Handle Material:Wood
- Description:Scratch Brush
- Brush Head Width:13/16"
- Cat. no.:22940-612
- No. of Rows:4×11
- Handle Length:11"
- Width:11/2"
- Supplier No.:484CSC
- Brush Head Length:4 1/2"
- Bristle Diameter:0.014"
- Trim Length:1½"
Spécifications
A propos de cet article
Heavy duty brush for cleaning welds, external threads, castings and removing paint, rust and dirt.
- Heavy duty metal scraper is included
Bristles are stapled securely into a flat hardwood handle.
Customers Who Bought This Also Bought