Laboratory and Scientific Brushes, Perfex
# de catalogue 22940-230
Fournisseur: Perfex
Small Business Enterprise
Spécifications
- Bristle Material:Polyester
- Brush Head Diameter:12.7 mm (1/2")
- Handle Material:Stainless steel
- Description:Center Section Pipette Brush
- Total length:61 cm (24")
- Cat. no.:22940-230
- Supplier No.:3626
- Brush Head Length:7.6 cm (3")
Spécifications
A propos de cet article
Perfex Laboratory brushes feature high-quality polyester fibers that will not absorb like nylon or natural fibers.
- Stainless steel twisted wire will not rust or corrode like galvanized wire
- Rinses clean, dries quickly and odor-free
- Non-abrasive
All Perfex Laboratory Brushes are resistant to hot water, diluted and strong acids, petroleum distillates, benzene aromatic hydrocarbons, acetones and ketones, ethylacetate esters, and trichlorethylene hydrocarbons. Compatible with gamma, ETO, and autoclave sterilization up to 121°C (250°F) for 30 minutes.
Customers Who Bought This Also Bought