Short Handle Scrub Brushes, Perfex
# de catalogue 22940-202
Fournisseur: Perfex
Small Business Enterprise
Spécifications
- Bristle Color:White
- Bristle Material:PP
- Handle Material:Plastic
- Total length:9 5/8"
- Cat. no.:22940-202
- Width:3"
- Supplier No.:3020W
- Trim Length:1¾"
Spécifications
A propos de cet article
This short handle scrub brush contains stiff polypropylene fiber made for aggressive scrubbing of baked-on deposits.
- Conforms to irregular surfaces and will not collapse under powerful scrubbing
- Durable fiber maintains shape and is visually coded to isolate areas of use
- Brush block and fiber will not absorb bacteria, liquids or odors
- Will not rot, chip or decay
- Unaffected by water, grease, petroleum products, detergents, sanitizer, and solvents
Brush fiber is heat-fused into impact-resistant polymer brush block, eliminating premature fiber fallout and areas for contaminants to collect.
Customers Who Bought This Also Bought