Poly Hand Scraper, Perfex
# de catalogue 22940-046
Fournisseur: Perfex
Small Business Enterprise
Spécifications
- Color:White
- Cat. no.:22940-046
- Blade Width:111 mm (4⅜")
- Overall Length:24.8 cm (9¾")
- Supplier No.:4400
Spécifications
A propos de cet article
Polypropylene scraper is ideal for countertops, walls, floors, or wherever a durable scraper is required
Won’t scratch stainless steel surfaces. No seams or cracks that might promote bacteria growth. Scraper is easy to grip, easy to clean, absorbent, and unaffected by water, acids, solvents and sanitizers. Sterilizable
Certifications: FDA and USDA approved.
Customers Who Bought This Also Bought