G-Tube® Snap Cap Siliconized Microcentrifuge Tubes, Bio Plas
# de catalogue 22179-000
Fournisseur: Bio Plas
Spécifications
- Sterility:Non sterile
- Volume:0.6 ml
- Color:Natural
- Description:G-Tube® Snap Cap Siliconized Microcentrifuge Tubes
- Maximum RCF:30000×g
- Supplier No.:4160SL
Spécifications
A propos de cet article
Microcentrifuge tubes are manufactured from siliconized polypropylene, which provides extremely low surface adhesion and enables maximum sample recovery.
- Withstand temperature ranges of –80 °C (–112 °F) to 121 °C (250 °F)
- Thicker walls for extreme stress, high spinning speeds, boiling, chemical resistance and freezing
These flat top microcentrifuge tubes have a textured writing surface on top of the caps. The flat top lid forms an extra-tight seal that will not open during processing, yet is easy to open with thumb pressure.
Customers Who Bought This Also Bought