Order Entry
Canada
ContactUsLinkComponent
Alconox® Powdered Precision Cleaners
Catalogue # 21835-123
Fournisseur:  Alconox
Alconox® Powdered Precision Cleaners
Catalogue # 21835-123
Fournisseur:  Alconox
Supplier Number:  1112

Spécifications

  • Size:
    50×15 g (0.5 oz)
  • Cat. no.:
    21835-123
  • Packaging:
    Packet
  • pH:
    9.5
  • Supplier No.:
    1112

Spécifications

À propos de cet article

Concentrated, anionic detergent for manual and ultrasonic cleaning. Free rinsing to give you reliable results without interfering residues. Ideal for cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass.

  • Biodegradable and readily disposable
  • Penetrating wetting power to save you time
  • Free rinsing to give you reliable results and no interfering residues
  • Use to pass your cleaning validation tests for lab accreditation and plant inspection approval
  • Dilute 1:100

It can be Used to clean healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors.

And it can be used to remove Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, and chemicals.

Corrosion inhibited, residue-free formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly. Corrosion testing may be advisable.

Cleaning method: Laboratory ware washers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electro cleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.

Detergent 21835-123 supplied as 12 dispenser boxes of 50 packets.

Certifications: USDA authorized. FDA certified.
Frequently Bought Together