To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Size:9×1.8 kg (4 lbs.)
- pH:12.0
- Cat. no.:21834-051
- Packaging:Bottle
- Supplier No.:1404
Specifications
About this item
Non-ionic, low foaming powder cleaner for use in labware washers, parts washers, power-spray systems, manual and ultrasonic cleaning. Corrosion inhibited formula recommended for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass. Free rinsing for reliable results and no interfering residues.
- Concentrated
- Biodegradable and readily disposable
- High performance from your cleaning machinery without damaging washer parts
- Free rinsing to give you reliable results and no interfering residues
- Dilute 1:200
For removing soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, and chemicals.
They can be used to clean healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors.
It can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.
Note: Corrosion testing is advisable.
Cleaning method: Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.