VWR® Traceable™ Pocket-Size Thermometers
# de catalogue 21800-072
Fournisseur: VWR International
Spécifications
- Description:°C Thermometer
- Temperature accuracy:0...500 °C: ±(1°C + 0.75%)
500...750 °C: ±(1°C + 1%)
±2°C (@ −20 °C)
±4°C (@ −40 °C)
±5°C (@ −50 °C) - Temperature resolution:1°
- Temperature range:–50 to 750°C (–58 to 1382°F)
- W×D×H:7×2.2×10.8 cm (23/4×7/8 ×41/4")
- Weight:113 g (4 oz.)
Spécifications
A propos de cet article
Shockproof thermometers are for lab, plant, and field use.
- Wide-range operations
- Fast-response measurements
- Pocket-sized
- Ideal for routine applications
Shockproof thermometers are for lab, plant, and field use.
Wide-range, fast-response, and one-switch operations make units ideal for routine applications. Compatible with all Type-K probes.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with Type-K probe with beaded sensor, 1.2m (4') cable, leatherette case, and 9V battery.
Customers Who Bought This Also Bought