VWR® Talon® II Three-Prong Heavy-Duty Extension Clamps
# de catalogue 21572-804
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Length:152 mm (6")
- Description:Small
- Cat. no.:21572-804
- Grip Size:32 mm (1¼")
- Clamp Extension:102 mm (4")
Spécifications
A propos de cet article
Clamps hold irregular shapes easily and feature precise pressure regulation to reduce glassware breakage.
- Open yoke design
- Choose single or dual adjustment
- Narrow profile on single adjustment clamps
- Nickel finish protects against corrosion
Open yoke design allows full depth of the clamp to be used, unobstructed by the yoke, springs, or adjusting screws. Narrow profile on single adjustment clamps; variable holding angle on dual adjustment clamps. Design is easy to clean and decontaminate. Distinctive nickel finish for maximum protection against corrosion.
Ordering information: Supplied with non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (212°F).
Customers Who Bought This Also Bought