VWR® Talon® Two-Prong Extension Clamps
# de catalogue 21570-120
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Description:Large
- Material:Nickel-Plated Zinc
- Cat. no.:21570-120
- Jaw Width:23 mm (²⁹⁄₃₂")
- Overall Length:248 mm (9¾")
- Rod Diameter:11 mm (⁷⁄₁₆")
- Grip Size:0 - 95 mm (0 - 3¾")
- Arm Length:127 mm (5")
Spécifications
A propos de cet article
Extension arm attaches clamp head securely and offers easy positioning in the deepest fume hoods.
- Large grip adjustment range
- Two-prong construction
- Single or dual adjustment
- Stainless steel electropolished finish or nickel-plated zinc
Securely holds laboratory glassware and apparatus. Clamps are constructed with round extension arms that allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab frames without compromising the integrity of the experiment.
Ordering information: Supplied with non-slip vinyl sleeves, and for temperatures above 100°C (212°F), fiberglass covers. An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Customers Who Bought This Also Bought