PYREX® Conical Centrifuge Tubes with Black Graduations, Beaded Rim, Corning
# de catalogue 21053-140
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Volume:50 ml
- Description:Conical Centrifuge Tube with Black Graduations
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Top Type:Beaded Rim, No Cap or Stopper
- O.D.×L:28×135 mm
- Supplier No.:8101-50
Spécifications
A propos de cet article
These tubes have sharp, colored enamel graduations and markings.
The tubes are the same size and shape as Cat. Nos. 8060 and 8080. They have precision formed tips and uniform walls throughout for a high degree of accuracy and mechanical strength.
Customers Who Bought This Also Bought