Spécifications
- Capacity:1 L (33.8 oz.)
- Ø:97.5 mm
- Height:184.5 mm
- Cat. no.:21020-061
- Maximum RCF:7100×g
- Supplier No.:3120-1000
Spécifications
A propos de cet article
Wide mouth bottles are translucent and have excellent chemical resistance
Note: Before autoclaving, place cap on the container without engaging the threads. When using the 250 ml bottles (21010-614 and 21020-028) with the Sorvall® GSA 6-place rotor, use the white low-density polyethylene 250 ml adapter (21020-201). For proper performance, fill bottles to at least 80% of the total capacity (75% for 21020-050).
All caps are polypropylene. Sealing caps feature a retained silicone gasket. Both cap types are autoclavable. Bottle 89050-120 is graduated and designed for large volume gross separations, especially bacterial, yeast, and tissue isolations. It has smooth inner walls to reduce shearing, a modified polyphenylene-ether screw closure, and a 50-cycle life span. It meets USP VI requirements and is non-cytotoxic.